- 10309465 / ADJ ROD 232 D5/8X24IN 5/16-18IN SS LASER
| Length | 24 in |
| Thread Size | 5/16-18 |
| Volume | 1.316 GLL |
| Material | Stainless Steel |
| Weight | 1.08 LB |
| EAN or UPC | 782934780592 |
| Length | 24 in |
| Thread Size | 5/16-18 |
| Volume | 1.316 GLL |
| Material | Stainless Steel |
| Weight | 1.08 LB |
| EAN or UPC | 782934780592 |