- 10309641 / ADJ ROD 212J D1/2X3IN 3/8-16IN SS
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Volume | 1.178 GLL |
| Length | 3 in |
| Weight | 0.15 LB |
| EAN or UPC | 782934774331 |
| Thread Size | 3/8-16 |
| Material | Stainless Steel |
| Volume | 1.178 GLL |
| Length | 3 in |
| Weight | 0.15 LB |
| EAN or UPC | 782934774331 |