- 10309788 / ADJ ROD 212 D1/2X10IN 5/16-18IN SS LASER
| Material | Stainless Steel |
| Length | 10 in |
| Volume | 1.316 GLL |
| Thread Size | 5/16-18 |
| Weight | 0.5 LB |
| EAN or UPC | 782934772382 |
| Material | Stainless Steel |
| Length | 10 in |
| Volume | 1.316 GLL |
| Thread Size | 5/16-18 |
| Weight | 0.5 LB |
| EAN or UPC | 782934772382 |