- 10309870 / ADJ ROD 212J D1/2X9IN 5/16-18IN SS
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Thread Size | 5/16-18 |
| Length | 9 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934771538 |
| Material | Stainless Steel |
| Volume | 1.316 GLL |
| Thread Size | 5/16-18 |
| Length | 9 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934771538 |