features
- Yellow PVC adjusting rod protective cap. Can be used on all VG-020, VG-212, and VG-232 adjusting rods.
| Material | PVC |
| Color | Yellow |
| Chain Series Used With | VG-020 , VG-212 & VG-232 Adjusting Rods |
| Length | 0.81 in |
| Type | Adjusting Rod Protective Cap |
| Weight | 0.01 LB |
| EAN or UPC | 787405169241 |

