| Surface Guide Material | Acetal |
| Profile | Flexible Roller Module/Rail |
| Inch/Metric | Metric |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Part Height | 1.93 in, 49 mm |
| Color | White |
| Bend Radius [Min] | 19.69 in |
| Standard | FDA Accepted |
| Material | Stainless Steel |
| Part Width | 1.24 in, 31.5 mm |
| Temperature Range [Max] | 180 °F |
| Pin Material | Acetal |
| Length | 13.72 in |
| Weight | 9.0 LB |
| EAN or UPC | 726166502911 |

