features
- Flexible roller guide module.
- Designed for boxes and containers such as glass or plastic bottles and aluminum or tin cans.
- Low noise rollers.
- Excellent for accumulation areas.
- Long life and smooth operation.
- Easy and quick installation on flat metal profile.
- Straps and spacers in reinforced polyamide. Acetal rollers and pins. Threaded nickel plasted brass bushing. Stainless steel screws.
| Part Width | 1.95 in, 49.5 mm |
| Length | 3.35 in |
| Profile | Flexible Roller Module/Rail |
| Material | POLYAMIDE |
| Inch/Metric | Metric |
| Color | Orange |
| Standard | FDA Accepted |
| Pin Material | Stainless Steel |
| Surface Guide Material | POM |
| Temperature Range [Max] | 180 °F |
| Part Height | 0.79 in, 20.1 mm |
| Weight | 1.095 LB |
| EAN or UPC | 787405124806 |

