- 10350049 / G-RAIL SSMS CONVEX ULF 14GA 10FT
| Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Volume | 0.283 m3 |
| Weight | 1.0 LB |
| EAN or UPC | 782934753473 |
| Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Volume | 0.283 m3 |
| Weight | 1.0 LB |
| EAN or UPC | 782934753473 |