- 10324120 / G-RAIL SSRS ROUND AS 14GA L20FT
| Length | 20 ft |
| Volume | 0.037 m3 |
| Width | 0.67 in |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 782934776717 |
| Length | 20 ft |
| Volume | 0.037 m3 |
| Width | 0.67 in |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 782934776717 |