- 10324403 / G-RAIL 1.19IN TAB WH 14GA 10FT
| Width | 1.19 in |
| Volume | 0.283 Hectoliter |
| Material | UHMWPE |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Weight | 1.25 LB |
| EAN or UPC | 782934803284 |
| Width | 1.19 in |
| Volume | 0.283 Hectoliter |
| Material | UHMWPE |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Weight | 1.25 LB |
| EAN or UPC | 782934803284 |