- 10324415 / G-RAIL SSRS ROUND AS 14GA L10FT SOL
| Volume | 0.317 Hectoliter |
| Material | UHMWPE |
| Width | 0.67 in |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 782934772887 |
| Volume | 0.317 Hectoliter |
| Material | UHMWPE |
| Width | 0.67 in |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Weight | 0.134 LB |
| EAN or UPC | 782934772887 |