- 10324433 / G-RAIL SSR ROUND WH 14GA L10FT SPL
| Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Volume | 0.317 Hectoliter |
| Material | UHMWPE |
| Weight | 0.134 LB |
| EAN or UPC | 782934772429 |
| Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Length | 10 ft |
| Volume | 0.317 Hectoliter |
| Material | UHMWPE |
| Weight | 0.134 LB |
| EAN or UPC | 782934772429 |