- 10324446 / G-RAIL SSM CONVEX WH 14GA L10FT SPL
| Volume | 0.317 Hectoliter |
| Sheath Material | Stainless Steel |
| Width | 0.67 in |
| Material | UHMWPE |
| Length | 10 ft |
| Weight | 0.37 LB |
| EAN or UPC | 782934779817 |
| Volume | 0.317 Hectoliter |
| Sheath Material | Stainless Steel |
| Width | 0.67 in |
| Material | UHMWPE |
| Length | 10 ft |
| Weight | 0.37 LB |
| EAN or UPC | 782934779817 |