- 10324447 / G-RAIL SSM CONVEX WH 14GA L12FT SPL
| Length | 12 ft |
| Volume | 0.038 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934779749 |
| Length | 12 ft |
| Volume | 0.038 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934779749 |