- 10324448 / G-RAIL SSM CONVEX WH 14GA L20FT SPL
| Width | 0.67 in |
| Length | 20 ft |
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.37 LB |
| EAN or UPC | 782934778827 |
| Width | 0.67 in |
| Length | 20 ft |
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.37 LB |
| EAN or UPC | 782934778827 |