- 10324449 / G-RAIL SSM CONVEX WH 14GA L8FT SPL
| Width | 0.67 in |
| Material | UHMWPE |
| Volume | 6.719 GLL |
| Sheath Material | Stainless Steel |
| Length | 8 ft |
| Weight | 0.37 LB |
| EAN or UPC | 782934779428 |
| Width | 0.67 in |
| Material | UHMWPE |
| Volume | 6.719 GLL |
| Sheath Material | Stainless Steel |
| Length | 8 ft |
| Weight | 0.37 LB |
| EAN or UPC | 782934779428 |