- 10324450 / G-RAIL SSM CONVEX AS 14GA L10FT SPL
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Material | UHMWPE |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934775864 |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Length | 10 ft |
| Material | UHMWPE |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934775864 |