- 10324451 / G-RAIL SSM CONVEX AS 14GA L12FT SPL
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934777974 |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Width | 0.67 in |
| Weight | 0.37 LB |
| EAN or UPC | 782934777974 |