- 10350062 / G-RAIL SSTG-02 TAB GUIDE ULF 14GA 10FT
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Width | 1.19 in |
| Length | 10 |
| Weight | 1.0 LB |
| EAN or UPC | 782934753497 |
| Sheath Material | Stainless Steel |
| Volume | 0.283 m3 |
| Width | 1.19 in |
| Length | 10 |
| Weight | 1.0 LB |
| EAN or UPC | 782934753497 |