| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Material | Nolu-SD |
| Profile | Round Rail Guide |
| Length | 120 in |
| Part Height | 0.67 in, 17 mm |
| Sheath Material | Stainless Steel |
| Sheath Thickness | 0.078 in |
| Part Width | 0.67 in, 17 mm |
| Bend Radius [Min] | 3 in |
| Weight | 0.44 LB |
| EAN or UPC | 787405519428 |

