- 10309294 / SPACER 292 PA
| Volume | 0.277 GLL |
| Material | Polyamide |
| Width | 1.94 |
| Color | Black |
| Thickness | 0.59 |
| Height | 3.82 |
| Weight | 0.09 LB |
| EAN or UPC | 782934778889 |
| Volume | 0.277 GLL |
| Material | Polyamide |
| Width | 1.94 |
| Color | Black |
| Thickness | 0.59 |
| Height | 3.82 |
| Weight | 0.09 LB |
| EAN or UPC | 782934778889 |