- 10309707 / SPACER 291 PA
| Height | 2.95 |
| Material | Polyamide |
| Thickness | 3/4 |
| Color | Black |
| Width | 1.97 |
| Volume | 0.277 GLL |
| Weight | 0.09 LB |
| EAN or UPC | 782934773570 |
| Height | 2.95 |
| Material | Polyamide |
| Thickness | 3/4 |
| Color | Black |
| Width | 1.97 |
| Volume | 0.277 GLL |
| Weight | 0.09 LB |
| EAN or UPC | 782934773570 |