- 10309835 / SPACER 293 PA
| Thickness | 3/4 |
| Color | Black |
| Height | 4.21 |
| Volume | 0.277 GLL |
| Material | Polyamide |
| Width | 1.94 |
| Weight | 0.13 LB |
| EAN or UPC | 782934771880 |
| Thickness | 3/4 |
| Color | Black |
| Height | 4.21 |
| Volume | 0.277 GLL |
| Material | Polyamide |
| Width | 1.94 |
| Weight | 0.13 LB |
| EAN or UPC | 782934771880 |