| Temperature Range [Max] | 1700 °F |
| Color | Stainless Steel |
| Part Height | 1.14 in, 29 mm |
| Bolt Type | T-Head |
| Bolt Head Thickness | 0.12 in |
| Length | 0.98 in |
| Profile | Hardware |
| Inch/Metric | Inch |
| Bolt Thread Size | 5/16 in-18 |
| Material | Stainless Steel |
| Part Width | 0.67 in, 17 mm |
| Bolt Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 787405483682 |

