| Standard | FDA Accepted |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Bend Radius [Min] | 12 in |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Color | Grey |
| Material | Aluminum |
| Part Width | 0.98 in, 24.9 mm |
| Part Height | 1.75 in, 44.5 mm |
| Profile | Speedrail |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Length | 24 in |
| Weight | 1.39 LB |
| EAN or UPC | 787405498501 |

