features
- 2-Strand SpeedRail
- A wider bead guide used for carry surfaces or side rails.
- Easy fastening frame slot with included VG-1568 t-bolt for horizontal and vertical applications.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal beads.
- 20 inch minimum bending radius in either direction.
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Standard | FDA Accepted |
| Length | 84 in |
| Material | Aluminum |
| Bend Radius [Min] | 20 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Part Width | 0.98 in, 24.9 mm |
| Color | Grey |
| Part Height | 3.41 in, 86.6 mm |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Profile | Speedrail |
| Weight | 9.76 LB |
| EAN or UPC | 787405498662 |

