features
- Side Plow for 2-Strand SpeedRail.
- Machined Nolu-S with stainless steel fastener.
| Color | White |
| Part Height | 1 in, 25.4 mm |
| Profile | Nose/Side Plow |
| Length | 3.5 in |
| Inch/Metric | Inch |
| Part Width | 3.7 in, 94 mm |
| Temperature Range [Max] | 140 °F |
| Material | UHMW-PE |
| Mounting Hardware | 5/16 in SS Fastener |
| Standard | FDA Accepted |
| Weight | 0.26 LB |
| EAN or UPC | 787405498815 |

