| Inch/Metric | Inch |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Bend Radius [Min] | 24 in |
| Temperature Range [Max] | 180 °F |
| Material | Aluminum |
| Part Height | 1.16 in, 29.5 mm |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Standard | FDA Accepted |
| Length | 96 in |
| Part Width | 2.15 in, 54.6 mm |
| Color | Grey |
| Profile | Speedrail |
| Weight | 8.12 LB |
| EAN or UPC | 787405498907 |

