features
- SpeedRail SB Lane Divider
- Low friction 2-sided beaded lane divider.
- Easy mounting using the included VG-1568-02 t-bolts.
- Great for polywrapped containers or PET.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal beads.
- 24 inch minimum bending radius in either direction.
| Material | Aluminum |
| Bend Radius [Min] | 24 in |
| Color | Grey |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Standard | FDA Accepted |
| Part Width | 2.15 in, 54.6 mm |
| Part Height | 1.16 in, 29.5 mm |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Inch/Metric | Inch |
| Length | 120 in |
| Temperature Range [Max] | 180 °F |
| Profile | Speedrail |
| Weight | 10.16 LB |
| EAN or UPC | 787405498921 |

