features
- 2-Strand SpeedRail SB
- A wider bead guide with low friction smaller beads to help guide smaller containers.
- Easy mounting using the included VG-1568-02 t-bolts.
- Great for polywrapped containers or PET.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal beads.
- 20 inch minimum bending radius in either direction.
| Temperature Range [Max] | 180 °F |
| Color | Grey |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Material | Aluminum |
| Inch/Metric | Inch |
| Length | 36 in |
| Standard | FDA Accepted |
| Profile | Speedrail |
| Bend Radius [Min] | 20 in |
| Part Width | 0.86 in, 21.8 mm |
| Part Height | 3.72 in, 94.5 mm |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Weight | 3.94 LB |
| EAN or UPC | 787405499324 |

