| Part Height | 1.07 in, 27.2 mm |
| Profile | Nose/Side Plow |
| Standard | FDA Accepted |
| Color | White |
| Inch/Metric | Inch |
| Length | 2.92 in |
| Mounting Hardware | SS M6 or 1/4 in Fastener |
| Temperature Range [Max] | 140 °F |
| Part Width | 1.9 in, 48.3 mm |
| Material | UHMW-PE |
| Weight | 0.1 LB |
| EAN or UPC | 787405499539 |

