| Color | White |
| Part Height | 1 in, 25.4 mm |
| Standard | FDA Accepted |
| Length | 2.75 in |
| Inch/Metric | Inch |
| Mounting Hardware | SS M8 or 5/16" Fastener |
| Temperature Range [Max] | 140 °F |
| Material | UHMW-PE |
| Profile | Nose/Side Plow |
| Part Width | 1.9 in, 48.3 mm |
| Weight | 0.14 LB |
| EAN or UPC | 726166196295 |

