| Part Width | 0.125 in, 3.2 mm |
| Length | 1 in |
| Part Height | 0.125 in, 3.2 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 1700 °F |
| Profile | Splicing Pin |
| Material | Aluminum |
| Standard | FDA Accepted |
| Weight | 0.046 LB |
| EAN or UPC | 787405499577 |
| Part Width | 0.125 in, 3.2 mm |
| Length | 1 in |
| Part Height | 0.125 in, 3.2 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 1700 °F |
| Profile | Splicing Pin |
| Material | Aluminum |
| Standard | FDA Accepted |
| Weight | 0.046 LB |
| EAN or UPC | 787405499577 |