| Material | Aluminum |
| Inch/Metric | Inch |
| Part Width | 1.1 in, 27.9 mm |
| Standard | FDA Accepted |
| Profile | Speedroll |
| Part Height | 1.9 in, 48.3 mm |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Length | 72 in |
| Temperature Range [Max] | 180 °F |
| Color | Grey |
| Bend Radius [Min] | 24 in |
| Weight | 6.5 LB |
| EAN or UPC | 787405499652 |

