| Temperature Range [Max] | 180 ⁰F |
| Length | 4 ft |
| Inch/Metric | Inch |
| Part Height | 1.9 in, 48.3 mm |
| Color | Grey |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Part Width | 0.86 in, 21.8 mm |
| Bend Radius [Min] | 18 in |
| Temperature Range [Min] | -10 ⁰F |
| Material | PVC |
| Profile | Flexible Speedroll |
| Bolt Details | VG-1568-02 |
| Weight | 1.95 LB |
| EAN or UPC | 787405499881 |

