features
- Flexible SpeedRoll can be bent by hand to create corners or S-curves.
- Low friction rollers provide excellent guides for polywrapped containers or PET bottles.
- Smaller rollers help guide smaller containers.
- Easy mounting using the included VG-1568-02 t-bolts.
- 18 inch minimum bending radius in either direction.
- PVC channel, FDA compliant engineered polymer pins, and gray acetal beads.
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Part Width | 0.86 in, 21.8 mm |
| Part Height | 1.9 in, 48.3 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 ⁰F |
| Material | PVC |
| Bolt Details | VG-1568-02 |
| Profile | Flexible Speedroll |
| Bend Radius [Min] | 18 in |
| Color | Grey |
| Temperature Range [Min] | -10 ⁰F |
| Length | 5 ft |
| Weight | 2.44 LB |
| EAN or UPC | 787405499898 |

