| Material | Aluminum |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Part Width | 0.86 in, 21.8 mm |
| Color | Grey |
| Inch/Metric | Inch |
| Length | 84 in |
| Part Height | 1.9 in, 48.3 mm |
| Standard | FDA Accepted |
| Profile | Speedroll |
| Bend Radius [Min] | 12 in |
| Temperature Range [Max] | 180 °F |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Weight | 5.04 LB |
| EAN or UPC | 787405500013 |

