| Bend Radius [Min] | 20 in |
| Profile | Speedroll |
| Color | Grey |
| Standard | FDA Accepted |
| Length | 48 in |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Part Width | 0.86 in, 21.8 mm |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Material | Aluminum |
| Part Height | 3.72 in, 94.5 mm |
| Weight | 5.56 LB |
| EAN or UPC | 787405500082 |

