features
- Bolt slot cover helps prevent build-up of unwanted materials in the channel bolt slot.
- Flexible PVC.
| Color | White |
| Length | 600 in |
| Inch/Metric | Inch |
| Material | PVC |
| Profile | Slot Cover |
| Weight | 0.066 LB |
| EAN or UPC | 787405499089 |
| Color | White |
| Length | 600 in |
| Inch/Metric | Inch |
| Material | PVC |
| Profile | Slot Cover |
| Weight | 0.066 LB |
| EAN or UPC | 787405499089 |