- 10324171 / G-RAIL SST-1.00 TEE AS 14GA 12FT SPL
| Sheath Material | Stainless Steel |
| Length | 12 ft |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Weight | 0.55 LB |
| EAN or UPC | 782934774607 |
| Sheath Material | Stainless Steel |
| Length | 12 ft |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Weight | 0.55 LB |
| EAN or UPC | 782934774607 |