- 10324175 / G-RAIL SST-1.25 TEE WH 14GA 12FT SPL
| Length | 12 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Weight | 0.59 LB |
| EAN or UPC | 782934778339 |
| Length | 12 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Volume | 0.038 m3 |
| Weight | 0.59 LB |
| EAN or UPC | 782934778339 |