- 10324179 / G-RAIL SST-1.25 TEE AS 14GA 10FT SPL
| Length | 10 ft |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Weight | 0.59 LB |
| EAN or UPC | 782934780530 |
| Length | 10 ft |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Weight | 0.59 LB |
| EAN or UPC | 782934780530 |