- 10324180 / G-RAIL SST-1.25 TEE AS 14GA 12FT SPL
| Volume | 0.038 m3 |
| Length | 12 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.59 LB |
| EAN or UPC | 782934780202 |
| Volume | 0.038 m3 |
| Length | 12 ft |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Weight | 0.59 LB |
| EAN or UPC | 782934780202 |