- 10324181 / G-RAIL SST-1.25 TEE AS 14GA 20FT SPL
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Length | 20 ft |
| Weight | 0.59 LB |
| EAN or UPC | 782934774041 |
| Volume | 0.037 m3 |
| Sheath Material | Stainless Steel |
| Material | UHMWPE |
| Length | 20 ft |
| Weight | 0.59 LB |
| EAN or UPC | 782934774041 |