- 10324200 / G-RAIL SST-2.25 TEE WH 14GA 10FT SPL
| Material | UHMWPE |
| Length | 10 ft |
| Volume | 0.317 Hectoliter |
| Sheath Material | Stainless Steel |
| Weight | 0.74 LB |
| EAN or UPC | 782934779619 |
| Material | UHMWPE |
| Length | 10 ft |
| Volume | 0.317 Hectoliter |
| Sheath Material | Stainless Steel |
| Weight | 0.74 LB |
| EAN or UPC | 782934779619 |