- 10324205 / G-RAIL SST-2.25 TEE AS 14GA 10FT SPL
| Length | 10 ft |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Weight | 0.735 LB |
| EAN or UPC | 782934776236 |
| Length | 10 ft |
| Material | UHMWPE |
| Sheath Material | Stainless Steel |
| Volume | 0.317 Hectoliter |
| Weight | 0.735 LB |
| EAN or UPC | 782934776236 |