features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- Galvenized sheath.
| Standard | FDA Accepted |
| Sheath Thickness | 0.078 in |
| Height | 0.810 in |
| Part Height | 0.83 in, 21.1 mm |
| Profile | Tee Guide Rail |
| Inch/Metric | Inch |
| Color | White |
| Temperature Range [Max] | 180 °F |
| Length | 240 in |
| Insert Material | Natural UHMW |
| Bend Radius [Min] | 4 in |
| Bottom Width | 0.67 in |
| Part Width | 1.6 in, 40.6 mm |
| Top Width | 1.6 in |
| Sheath Material | Galvanized |
| Material | UHMW-PE |
| Weight | 0.64 LB |
| EAN or UPC | 787405399334 |

