| Bend Radius [Min] | 4 in |
| Profile | Tee Guide Rail |
| Bottom Width | 0.67 in |
| Sheath Thickness | 0.078 in |
| Part Width | 1 in, 25.4 mm |
| Top Width | 1 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Sheath Material | Galvanized |
| Length | 240 in |
| Part Height | 0.83 in, 21.1 mm |
| Material | UHMW-PE |
| Color | White |
| Insert Material | Natural UHMW |
| Height | 0.810 in |
| Standard | FDA Accepted |
| Weight | 0.47 LB |
| EAN or UPC | 787405399198 |

