| Height | 0.810 in |
| Bend Radius [Min] | 4 in |
| Standard | FDA Accepted |
| Sheath Material | Galvanized |
| Top Width | 1.6 in |
| Inch/Metric | Inch |
| Bottom Width | 0.67 in |
| Profile | Tee Guide Rail |
| Temperature Range [Max] | 180 °F |
| Insert Material | Natural UHMW |
| Sheath Thickness | 0.078 in |
| Part Height | 0.83 in, 21.1 mm |
| Color | White |
| Material | UHMW-PE |
| Part Width | 1.6 in, 40.6 mm |
| Length | 120 in |
| Weight | 0.64 LB |
| EAN or UPC | 787405399310 |

