| Sheath Material | Galvanized |
| Height | 0.810 in |
| Length | 10 ft |
| Bottom Width | 0.67 in |
| Insert Material | Hi Temp (up to 525° F) |
| Top Width | 1 1/4 in |
| Weight | 0.88 LB |
| EAN or UPC | 787405399662 |
| Sheath Material | Galvanized |
| Height | 0.810 in |
| Length | 10 ft |
| Bottom Width | 0.67 in |
| Insert Material | Hi Temp (up to 525° F) |
| Top Width | 1 1/4 in |
| Weight | 0.88 LB |
| EAN or UPC | 787405399662 |